Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Blade turning byte, 51-type external screw cutting, turning use
  • Blade turning byte, 51-type external screw cutting, turning use
  • Blade turning byte, 51-type external screw cutting, turning use

Blade turning byte, 51-type external screw cutting, turning use 7-51

Item.#
04439181
Mfr.#
7-51
Package Qty.
1PC
Ship pack of
1
94.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Material (shank)
S55C
Dimensions c(mm)
8
Dimension W (mm)
25
Dimension H (mm)
25
Hardness HRC (Cutting Part)
64 to 67
Material (tip)
NK4
Dimensions b (mm)
32
Dimensions a (mm)
13
Dimensions L (mm)
200