Buy more than* S$200* and get FREE SHIPPING

  • Tipped tool 41 form cutting screw for lathe turning
  • Tipped tool 41 form cutting screw for lathe turning
  • Tipped tool 41 form cutting screw for lathe turning

Tipped tool 41 form cutting screw for lathe turning 52-2

Item.#
04439233
Mfr.#
52-2
Package Qty.
1PC
Ship pack of
1
42.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Material (shank)
S55C
Dimensions c(mm)
4.5
Dimensions b (mm)
22
Dimension l (mm)
70
Dimensions a (mm)
9
Dimension H (mm)
16
Dimensions L (mm)
180
TRUSCO Part Number
106-8881
Material (tip)
NK4
Dimension h (mm)
4
Dimension W (mm)
16
Dimensions e (mm)
11
Dimension d (mm)
9
Dimensions i (mm)
3
Hardness HRC (Cutting Part)
64 - 67