Buy more than* S$200* and get FREE SHIPPING

  • Tipped tool 41 form cutting screw for lathe turning
  • Tipped tool 41 form cutting screw for lathe turning
  • Tipped tool 41 form cutting screw for lathe turning

Tipped tool 41 form cutting screw for lathe turning 52-3

Item.#
04439242
Mfr.#
52-3
Package Qty.
1PC
Ship pack of
1
57.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (shank)
S55C
Dimension h (mm)
5
Dimension W (mm)
19
Dimensions e (mm)
13
Dimension d (mm)
11
Dimensions i (mm)
3.5
Hardness HRC (Cutting Part)
64 - 67
Dimensions c(mm)
5
Material (tip)
NK4
Dimensions b (mm)
26
Dimension l (mm)
90
Dimensions a (mm)
10
Dimension H (mm)
19
Dimensions L (mm)
200
TRUSCO Part Number
106-8890