Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Tipped tool 41 form cutting screw for lathe turning
  • Tipped tool 41 form cutting screw for lathe turning
  • Tipped tool 41 form cutting screw for lathe turning

Tipped tool 41 form cutting screw for lathe turning 7-52

Item.#
04439276
Mfr.#
7-52
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Material (shank)
S55C
Hardness HRC (Cutting Part)
64 to 67
Dimension h (mm)
7
Dimension W (mm)
25
Dimensions e (mm)
17
JIS Standard
52Type
Compatible Models
Lathe
Dimensions i (mm)
4
Material (tip)
NK4
Dimensions c(mm)
7
Dimensions b (mm)
34
Dimension l (mm)
120
Dimensions a (mm)
12
Dimension d (mm)
15
Dimension H (mm)
25
Dimensions L (mm)
250