Buy more than* S$200* and get FREE SHIPPING

  • byte with blade attached for flate cutting, 60 shape point corner straight turning tools
  • byte with blade attached for flate cutting, 60 shape point corner straight turning tools
  • byte with blade attached for flate cutting, 60 shape point corner straight turning tools

byte with blade attached for flate cutting, 60 shape point corner straight turning tools 4-60

5.00 (1)
Item.#
04439495
Mfr.#
4-60
Package Qty.
1PC
Ship pack of
1
97.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Material (shank)
S55C
Dimensions a (mm)
19
Dimensions L (mm)
250
Dimensions c(mm)
8
Dimension W (mm)
19
Material (tip)
MV10
Dimension H (mm)
25
Hardness HRC (Cutting Part)
63 to 66
Dimensions b (mm)
30
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
During machine maintenance
5
From Japan
On 2017-12-15 18:44:25
Because there are few places dealing with this size and it will be delivered and the date and time will be taken later on the order so you can immediately place an order and shorten the work as it reaches you
This review is about item#4439486.