Buy more than* S$200* and get FREE SHIPPING

  • byte with blade attached for flate cutting, 60 shape point corner straight turning tools
  • byte with blade attached for flate cutting, 60 shape point corner straight turning tools
  • byte with blade attached for flate cutting, 60 shape point corner straight turning tools

byte with blade attached for flate cutting, 60 shape point corner straight turning tools 7-60

5.00 (1)
Item.#
04439513
Mfr.#
7-60
Package Qty.
1PC
Ship pack of
1
99.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (shank)
S55C
Dimension d (mm)
34
Dimensions L (mm)
280
Hardness HRC (Cutting Part)
63 to 66
Dimension h (mm)
4
Dimension W (mm)
25
Material (tip)
MV10
Dimension H (mm)
25
TRUSCO Part Number
106-9128
Dimensions c(mm)
8
Dimensions b (mm)
34
Dimensions a (mm)
25
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
During machine maintenance
5
From Japan
On 2017-12-15 18:44:25
Because there are few places dealing with this size and it will be delivered and the date and time will be taken later on the order so you can immediately place an order and shorten the work as it reaches you
This review is about item#4439486.