Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Katachimaruken 61 bytes for cutting flat Tsukeha bytes (new shape)
  • Katachimaruken 61 bytes for cutting flat Tsukeha bytes (new shape)
  • Katachimaruken 61 bytes for cutting flat Tsukeha bytes (new shape)

Katachimaruken 61 bytes for cutting flat Tsukeha bytes (new shape) 61-3 (New Type)

Item.#
04439574
Mfr.#
61-3 (New Type)
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material (shank)
S55C
Hardness HRC (Cutting Part)
63 to 66
Dimensions b (mm)
26
Dimension r (mm)
3.5
Dimension d (mm)
14
Dimensions L (mm)
230
Dimensions c(mm)
6
Material (tip)
MV10
Dimension h (mm)
3
Dimension W (mm)
19
Dimensions a (mm)
19
Dimension H (mm)
19
TRUSCO Part Number
106-9144