Buy more than* S$200* and get FREE SHIPPING

  • Katachimaruken 61 bytes for cutting flat Tsukeha bytes (new shape)
  • Katachimaruken 61 bytes for cutting flat Tsukeha bytes (new shape)
  • Katachimaruken 61 bytes for cutting flat Tsukeha bytes (new shape)

Katachimaruken 61 bytes for cutting flat Tsukeha bytes (new shape) 61-9 (New Type)

Item.#
04439617
Mfr.#
61-9 (New Type)
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material (shank)
S55C
Hardness HRC (Cutting Part)
63 to 66
Dimension d (mm)
24
Dimensions L (mm)
340
Dimensions c(mm)
9
Dimensions b (mm)
40
Dimension r (mm)
6
Material (tip)
MV10
Dimensions a (mm)
32
Dimension H (mm)
32
TRUSCO Part Number
106-9161
Dimension h (mm)
5
Dimension W (mm)
32