Buy more than* S$200* and get FREE SHIPPING

  • Tool Blank
  • Tool Blank
  • Tool Blank

Tool Blank 10 Mar x 125 MV10

Item.#
04440861
Mfr.#
10 Mar x 125 MV10
Package Qty.
1PC
Ship pack of
1
53.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Tolerance D (mm)
0 to -0.022
Material
MV10
Outside Diameter D (phi mm)
10
Overall Length L (mm)
125