Buy more than* S$200* and get FREE SHIPPING

  • Solid tool bits, rectangular tool bits
  • Solid tool bits, rectangular tool bits
  • Solid tool bits, rectangular tool bits

Solid tool bits, rectangular tool bits 10 CAC X 160 NK4

5.00 (1)
Item.#
04441026
Mfr.#
10 CAC X 160 NK4
Package Qty.
1PC
Ship pack of
1
78.90 SGD
ADD TO CART
Shipped after 2017-06-27
Now we ship to...
...see all
Item Feature
Dimension W (mm)
10
Height (mm)
10
Material
NK4
Dimensions L (mm)
160
Overall Length (mm)
160
Dimension H (mm)
10
Width (mm)
10
Tolerance (mm)
0 to -0.15 (W dimensions, H part)
Size
Millimeter dimensions
TRUSCO Part Number
112-4129
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Inner bite cutting tool production
5
From Japan
On 2013-05-13 22:23:37
It is safe with a maker item, response is also fast and no problem
This review is about item#04441026.