Buy more than* S$200* and get FREE SHIPPING

  • Completion tool bit, rectangular tool bit
  • Completion tool bit, rectangular tool bit
  • Completion tool bit, rectangular tool bit

Completion tool bit, rectangular tool bit 10 CAC X 63 NK4

Item.#
04441096
Mfr.#
10 CAC X 63 NK4
Package Qty.
1PC
Ship pack of
1
36.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension W (mm)
10
Height (mm)
10
Dimensions L (mm)
63
Material
NK4
Dimension H (mm)
10
Width (mm)
10
Overall Length (mm)
63
TRUSCO Part Number
112-4048