Buy more than* S$200* and get FREE SHIPPING

  • Completion tool bit, rectangular tool bit
  • Completion tool bit, rectangular tool bit
  • Completion tool bit, rectangular tool bit

Completion tool bit, rectangular tool bit 10Squarex80 MV10

Item.#
04441123
Mfr.#
10Squarex80 MV10
Package Qty.
1PC
Ship pack of
1
40.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Dimension W (mm)
10
Height (mm)
10
Dimensions L (mm)
80
Material
MV10
Dimension H (mm)
10
Width (mm)
10
Overall Length (mm)
80