Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Completion tool bit, rectangular tool bit
  • Completion tool bit, rectangular tool bit
  • Completion tool bit, rectangular tool bit

Completion tool bit, rectangular tool bit 10 Kak x80 NK4

Item.#
04441132
Mfr.#
10 Kak x80 NK4
Package Qty.
1PC
Ship pack of
1
40.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension W (mm)
10
Height (mm)
10
Dimensions L (mm)
80
Material
NK4
Dimension H (mm)
10
Width (mm)
10
Overall Length (mm)
80
TRUSCO Part Number
112-4064