Buy more than* S$200* and get FREE SHIPPING

  • Completion tool bit, rectangular tool bit

Completion tool bit, rectangular tool bit 1/2x3 NK4

Item.#
04441577
Mfr.#
1/2x3 NK4
Package Qty.
1PC
Ship pack of
1
49.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Height (mm)
12.7
Dimensions L (mm)
76
Width (mm)
76
Overall Length L (mm)
12.7
Material
NK4
Overall Length (mm)
12.7
Dimension W (mm)
12.7
Dimension H (mm)
12.7