Buy more than* S$200* and get FREE SHIPPING

  • Completion tool bit, rectangular tool bit

Completion tool bit, rectangular tool bit 1/2x5 NK4

Item.#
04441726
Mfr.#
1/2x5 NK4
Package Qty.
1PC
Ship pack of
1
78.99 SGD
ADD TO CART
Shipped after 2018-05-31
Now we ship to...
...see all
Item Feature
Height (mm)
12.7
Dimension W (mm)
12.7
Dimension H (mm)
12.7
Overall Length (mm)
12.7
Material
NK4
Overall Length L (mm)
12.7
Dimensions L (mm)
127
Width (mm)
127