Buy more than* S$200* and get FREE SHIPPING

  • Completion tool bit, rectangular tool bit
  • Completion tool bit, rectangular tool bit
  • Completion tool bit, rectangular tool bit

Completion tool bit, rectangular tool bit 1/2x6 NK4

Item.#
04441832
Mfr.#
1/2x6 NK4
Package Qty.
1PC
Ship pack of
1
90.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Height (mm)
12.7
Width (mm)
12.7
Size
Inch size
Overall Length L (mm)
12.7
Dimensions L (mm)
152
Material
NK4
Tolerance (mm)
0 to -0.18 (dimension W H part)
Dimension W (mm)
12.7
Dimension H (mm)
12.7
Overall Length (mm)
152