Buy more than* S$200* and get FREE SHIPPING

  • Completion tool bit, rectangular tool bit
  • Completion tool bit, rectangular tool bit
  • Completion tool bit, rectangular tool bit

Completion tool bit, rectangular tool bit 1/2x8 NK4

Item.#
04441911
Mfr.#
1/2x8 NK4
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Height (mm)
12.7
Dimensions L (mm)
203
Width (mm)
12.7
Size
Inch dimensions
Overall Length L (mm)
12.7
Material
NK4
Overall Length (mm)
203
Tolerance (mm)
0 to -0.18 (W dimensions, H part)
Dimension W (mm)
12.7
Dimension H (mm)
12.7