|
Completion tool bit, rectangular tool bit 1/4x2 1/2 NK4
- Item.#
- 04442051
- Mfr.#
- 1/4x2 1/2 NK4
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Height (mm)
- 6.35
- Material
- NK4
- Overall Length L (mm)
- 63
- Overall Length (mm)
- 63
- Width (mm)
- 6.35
- Tolerance (mm)
- 0 to -0.12 (W dimensions, H part)
- Size
- Inch dimensions
|
Customers Who Viewed This Item Also Viewed