Buy more than* S$200* and get FREE SHIPPING

  • Completion tool bit, rectangular tool bit
  • Completion tool bit, rectangular tool bit
  • Completion tool bit, rectangular tool bit

Completion tool bit, rectangular tool bit 1/4x4 NK4

Item.#
04442252
Mfr.#
1/4x4 NK4
Package Qty.
1PC
Ship pack of
1
30.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Height (mm)
6.35
Material
NK4
Overall Length L (mm)
101
Overall Length (mm)
101
Width (mm)
6.35
Tolerance (mm)
0 - -0.12 (W.H dimensions)
Size
Inch dimensions