Buy more than* S$200* and get FREE SHIPPING

  • Solid tool bits, rectangular tool bits

Solid tool bits, rectangular tool bits 1/4x5 NK4

Item.#
04442286
Mfr.#
1/4x5 NK4
Package Qty.
1PC
Ship pack of
1
36.16 SGD
ADD TO CART
Shipped after 2017-07-27
Now we ship to...
...see all
Item Feature
Height (mm)
6.35
Material
NK4
Dimension W (mm)
6.35
Dimensions L (mm)
127
Width (mm)
6.35
Overall Length (mm)
127
Dimension H (mm)
6.35