Buy more than* S$200* and get FREE SHIPPING

  • Solid tool bits, rectangular tool bits
  • Solid tool bits, rectangular tool bits
  • Solid tool bits, rectangular tool bits

Solid tool bits, rectangular tool bits 1/4x8 NK4

Item.#
04442462
Mfr.#
1/4x8 NK4
Package Qty.
1PC
Ship pack of
1
61.02 SGD
ADD TO CART
Shipped after 2017-04-06
Now we ship to...
...see all
Item Feature
Height (mm)
6.35
Material
NK4
Overall Length L (mm)
203
Overall Length (mm)
203
Width (mm)
6.35
Tolerance (mm)
0 to -0.12 (dimension W H part)
Size
Inch size