Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Complete bite, round bite
  • Complete bite, round bite
  • Complete bite, round bite

Complete bite, round bite 12 Mar x 160 MV10

Item.#
04442681
Mfr.#
12 Mar x 160 MV10
Package Qty.
1PC
Ship pack of
1
83.99 SGD
ADD TO CART
Shipped after 2018-05-08
Now we ship to...
...see all
Item Feature
Outside Diameter D (phi mm)
12
Tolerance D (mm)
0 to -0.027
Material
MV10
Overall Length L (mm)
160