Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Complete bite, round bite
  • Complete bite, round bite
  • Complete bite, round bite

Complete bite, round bite 12 Mar x 80 MV10

Item.#
04442715
Mfr.#
12 Mar x 80 MV10
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
Shipped after 2018-06-22
Now we ship to...
...see all
Item Feature
Outside Diameter D (phi mm)
12
Tolerance D (mm)
0 to -0.027
Material
MV10
Overall Length L (mm)
80