Buy more than* S$200* and get FREE SHIPPING

  • Finished bits   square bits
  • Finished bits   square bits
  • Finished bits   square bits

Finished bits square bits 12 Kak x100 NK4

Item.#
04442742
Mfr.#
12 Kak x100 NK4
Package Qty.
1PC
Ship pack of
1
78.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension W (mm)
12
Height (mm)
12
Material
NK4
Tolerance (mm)
0 - -0.18 (W.H dimensions)
Size
Milli size
Dimension H (mm)
12
Width (mm)
12
TRUSCO Part Number
112-4188
Dimensions L (mm)
100
Overall Length (mm)
100