Buy more than* S$200* and get FREE SHIPPING

  • Finished bits   square bits
  • Finished bits   square bits
  • Finished bits   square bits

Finished bits square bits 12Squarex125 NK4

Item.#
04442776
Mfr.#
12Squarex125 NK4
Package Qty.
1PC
Ship pack of
1
129.90 SGD
ADD TO CART
Shipped after 2017-02-22
Now we ship to...
...see all
Item Feature
Dimension W (mm)
12
Height (mm)
12
Material
NK4
Size
Miri dimensions
TRUSCO Part Number
112-4200
Dimension H (mm)
12
Width (mm)
12
Dimensions L (mm)
125
Overall Length (mm)
125
Tolerance (mm)
0 to -0.18 (dimension W H part)