Buy more than* S$200* and get FREE SHIPPING

  • Finished bits   square bits
  • Finished bits   square bits
  • Finished bits   square bits

Finished bits square bits 12Squarex160 NK4

Item.#
04442812
Mfr.#
12Squarex160 NK4
Package Qty.
1PC
Ship pack of
1
139.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension W (mm)
12
Height (mm)
12
Material
NK4
Size
Miri dimensions
TRUSCO Part Number
112-3971
Dimension H (mm)
12
Width (mm)
12
Dimensions L (mm)
160
Overall Length (mm)
160
Tolerance (mm)
0 to -0.18 (dimension W H part)