Buy more than* S$200* and get FREE SHIPPING

  • Finished bits   square bits
  • Finished bits   square bits
  • Finished bits   square bits

Finished bits square bits 12Squarex200 NK4

Item.#
04442855
Mfr.#
12Squarex200 NK4
Package Qty.
1PC
Ship pack of
1
209.90 SGD
ADD TO CART
Shipped after 2017-06-27
Now we ship to...
...see all
Item Feature
Dimension W (mm)
12
Height (mm)
12
Material
NK4
Dimensions L (mm)
200
Overall Length (mm)
200
Dimension H (mm)
12
Width (mm)
12
Tolerance (mm)
0 to -0.18 (dimension W H part)
Size
Miri dimensions
TRUSCO Part Number
112-3998