Buy more than* S$200* and get FREE SHIPPING

  • Completion tool bit, rectangular tool bit
  • Completion tool bit, rectangular tool bit
  • Completion tool bit, rectangular tool bit

Completion tool bit, rectangular tool bit 12Squarex80 NK4

Item.#
04442925
Mfr.#
12Squarex80 NK4
Package Qty.
1PC
Ship pack of
1
81.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension W (mm)
12
Height (mm)
12
Material
NK4
Overall Length (mm)
80
Tolerance (mm)
0 to -0.18 (dimension W H part)
Dimension H (mm)
12
Width (mm)
12
Size
Miri dimensions
TRUSCO Part Number
112-4161
Dimensions L (mm)
80