|
Completion tool bit, rectangular tool bit 14 Kak x100 NK4
- Item.#
- 04443214
- Mfr.#
- 14 Kak x100 NK4
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Dimensions L (mm)
- 100
- Size
- Milli size
- Width (mm)
- 14
- TRUSCO Part Number
- 112-4013
- Dimension W (mm)
- 14
- Height (mm)
- 14
- Overall Length (mm)
- 100
- Material
- NK4
- Tolerance (mm)
- 0 - -0.18 (W.H dimensions)
- Dimension H (mm)
- 14
|
Customers Who Viewed This Item Also Viewed