Buy more than* S$200* and get FREE SHIPPING

  • Completion tool bit, rectangular tool bit
  • Completion tool bit, rectangular tool bit
  • Completion tool bit, rectangular tool bit

Completion tool bit, rectangular tool bit 3/8x2 1/2 NK4

Item.#
04445095
Mfr.#
3/8x2 1/2 NK4
Package Qty.
1PC
Ship pack of
1
30.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Height (mm)
9.53
Material
NK4
Overall Length (mm)
63
Width (mm)
9.53
Overall Length L (mm)
63