Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Completion tool bit, rectangular tool bit
  • Completion tool bit, rectangular tool bit
  • Completion tool bit, rectangular tool bit

Completion tool bit, rectangular tool bit 3/8x3 NK4

Item.#
04445165
Mfr.#
3/8x3 NK4
Package Qty.
1PC
Ship pack of
1
31.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Height (mm)
9.53
Material
NK4
Size
Inch dimensions
Overall Length (mm)
76
Width (mm)
9.53
Tolerance (mm)
0 - -0.15 (W.H dimensions)
Overall Length L (mm)
76