Buy more than* S$200* and get FREE SHIPPING

  • Completion tool bit, rectangular tool bit
  • Completion tool bit, rectangular tool bit
  • Completion tool bit, rectangular tool bit

Completion tool bit, rectangular tool bit 3/8x4 NK4

Item.#
04445271
Mfr.#
3/8x4 NK4
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
Shipped after 2018-02-28
Now we ship to...
...see all
Item Feature
Height (mm)
9.53
Material
NK4
Size
Inch dimensions
Overall Length (mm)
101
Width (mm)
9.53
Tolerance (mm)
0 to -0.15 (W dimensions, H part)
Overall Length L (mm)
101