Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Completion tool bit, rectangular tool bit

Completion tool bit, rectangular tool bit 3/8x5 NK4

Item.#
04445314
Mfr.#
3/8x5 NK4
Package Qty.
1PC
Ship pack of
1
53.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Height (mm)
9.53
Material
NK4
Dimension H (mm)
9.53
Overall Length (mm)
127
Width (mm)
9.53
Dimension W (mm)
9.53
Dimensions L (mm)
127