Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Complete bite, round bite
  • Complete bite, round bite
  • Complete bite, round bite

Complete bite, round bite 3 Maru x 100 MV10

5.00 (1)
Item.#
04445533
Mfr.#
3 Maru x 100 MV10
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
Shipped after 2018-06-22
Now we ship to...
...see all
Item Feature
Outside Diameter D (phi mm)
3
Tolerance D (mm)
0 to -0.014
Material
MV10
Overall Length L (mm)
100
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Bowling for roughing of milling cutter
5
From Japan
On 2016-08-15 02:47:45
Because it is used as a cutting edge in a bar for use for a shaft for small diameter, it was easy to use with a 3 mm diameter bite
This review is about item#04445542.