Buy more than* S$200* and get FREE SHIPPING

  • Complete bite, round bite
  • Complete bite, round bite
  • Complete bite, round bite

Complete bite, round bite 3 Mull x 50 MV10

5.00 (1)
Item.#
04445542
Mfr.#
3 Mull x 50 MV10
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outside Diameter D (phi mm)
3
Tolerance D (mm)
0 - -0.014
Material
MV10
Overall Length L (mm)
50
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Bowling for roughing of milling cutter
5
From Japan
On 2016-08-15 02:47:45
Because it is used as a cutting edge in a bar for use for a shaft for small diameter, it was easy to use with a 3 mm diameter bite
This review is about item#04445542.