Buy more than* S$200* and get FREE SHIPPING

  • Complete bite, round bite
  • Complete bite, round bite
  • Complete bite, round bite

Complete bite, round bite 4 Maru x 63 MV10

Item.#
04446215
Mfr.#
4 Maru x 63 MV10
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
Shipped after 2018-05-25
Now we ship to...
...see all
Item Feature
Outside Diameter D (phi mm)
4
Tolerance D (mm)
0 to -0.018
Material
MV10
Overall Length L (mm)
63