Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Completion tool bit, rectangular tool bit
  • Completion tool bit, rectangular tool bit
  • Completion tool bit, rectangular tool bit

Completion tool bit, rectangular tool bit 5/16x2 1/2 NK4

Item.#
04446985
Mfr.#
5/16x2 1/2 NK4
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Height (mm)
7.94
Material
NK4
Overall Length L (mm)
63
Overall Length (mm)
63
Width (mm)
7.94
Tolerance (mm)
0 to -0.15 (dimension W H part)
Size
Inch size