Buy more than* S$200* and get FREE SHIPPING

  • Square Tool Bit
  • Square Tool Bit
  • Square Tool Bit

Square Tool Bit 5/16x3 NK4

Item.#
04447037
Mfr.#
5/16x3 NK4
Package Qty.
1PC
Ship pack of
1
26.97 SGD
ADD TO CART
Shipped after 2017-04-06
Now we ship to...
...see all
Item Feature
Height (mm)
7.94
Material
NK4
Dimension H (mm)
7.94
Tolerance (mm)
0 to -0.15 (dimension W H part)
Overall Length (mm)
76
Width (mm)
7.94
Dimension W (mm)
7.94
Dimensions L (mm)
76
Size
Inch size