Buy more than* S$200* and get FREE SHIPPING

  • Completion tool bit, rectangular tool bit
  • Completion tool bit, rectangular tool bit
  • Completion tool bit, rectangular tool bit

Completion tool bit, rectangular tool bit 5/16x8 NK4

Item.#
04447414
Mfr.#
5/16x8 NK4
Package Qty.
1PC
Ship pack of
1
77.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Height (mm)
7.94
Material
NK4
Overall Length L (mm)
203
Overall Length (mm)
203
Width (mm)
7.94
Tolerance (mm)
0 to -0.15 (dimension W H part)
Size
Inch size