Buy more than* S$200* and get FREE SHIPPING

  • perfect turning tool, squareuare-shaped turning tool
  • perfect turning tool, squareuare-shaped turning tool
  • perfect turning tool, squareuare-shaped turning tool

perfect turning tool, squareuare-shaped turning tool 5/8x5 NK4

Item.#
04447545
Mfr.#
5/8x5 NK4
Package Qty.
1PC
Ship pack of
1
119.90 SGD
ADD TO CART
Shipped after 2017-06-01
Now we ship to...
...see all
Item Feature
Dimension W (mm)
15.88
Height (mm)
15.88
Tolerance (mm)
0 to -0.18 (dimension W H part)
Dimensions L (mm)
127
Material
NK4
Dimension H (mm)
15.88
Width (mm)
15.88
Size
Inch size
Overall Length (mm)
127