Buy more than* S$200* and get FREE SHIPPING

  • Completion tool bit, rectangular tool bit

Completion tool bit, rectangular tool bit 5/8x6 NK4

Item.#
04447606
Mfr.#
5/8x6 NK4
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
Shipped after 2018-01-30
Now we ship to...
...see all
Item Feature
Dimension W (mm)
15.88
Height (mm)
15.88
Dimensions L (mm)
152
Material
NK4
Dimension H (mm)
15.88
Width (mm)
15.88
Overall Length (mm)
152