Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Completion tool bit, rectangular tool bit
  • Completion tool bit, rectangular tool bit
  • Completion tool bit, rectangular tool bit

Completion tool bit, rectangular tool bit 5/8x8 NK4

Item.#
04447651
Mfr.#
5/8x8 NK4
Package Qty.
1PC
Ship pack of
1
189.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Dimension W (mm)
15.88
Height (mm)
15.88
Dimensions L (mm)
203
Material
NK4
Size
Inch dimensions
Dimension H (mm)
15.88
Width (mm)
15.88
Overall Length (mm)
203
Tolerance (mm)
0 to -0.18 (W dimensions, H part)