Buy more than* S$200* and get FREE SHIPPING

  • Complete bite, round bite
  • Complete bite, round bite
  • Complete bite, round bite

Complete bite, round bite 5 Maru x 50 MV10

3.67 (3)
Item.#
04447694
Mfr.#
5 Maru x 50 MV10
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Tolerance D (mm)
0 to -0.018
Outside Diameter D (phi mm)
5
Overall Length L (mm)
50
Material
MV10
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Lathe turning tool production
5
From Japan
On 2017-08-10 15:36:33
Easy to use, good quality, good to buy a small amount.
This review is about item#68467987.
Used for lathes cutting bite and free cone outline blades. . .
5
From Japan
On 2016-07-14 03:19:03
In the lathe, since we are using the 5 × 100 MV 10 we purchased before, we plan to use it as a replacement round byte. Since the metal drilling thickness is thinner for the free cone, I decided to use the completed round bite. Normally, the stainless steel thickness of the free cone is up to t1.0 mm, but we plan to process and mold round bite, to make t5.0 mm for stainless steel · t 20 mm for aluminum plate and 40 mm for wood. Because round bite length is 50 mm, it takes time to perform molding. Unlike the hole saw, the free cone can drill in any size. Round metal production of metal is also possible.
This review is about item#04447694.
Lathe, E type For grooving of retaining ring · For inner diameter machining · For knurled holder self-made · · ·
1
From Japan
On 2016-07-14 02:02:26
Order code: 04447694 "5 × 50 MV 10" Order code: 04447685 "5 × 100 MV 10" is laser engraved on completed byte round byte, order code: 68467935 "3 × 100 MV 10" is marked with laser It is not done. I think that it is not stainless steel (SUS 304) as "3 × 100 MV 10" is brought closer to the magnet, but since there is no laser engraving, there is no evidence that it is a completed round bite (MV 10 high speed steel). Even with hard carbon steel, it is probable that there will be no problem if it is aluminum, brass or iron, but it will be defeated by processing of stainless steel or harder materials (a variety of metals for aircraft). Bite breakage · The blade will spill. Please check with the manufacturer and make sure that there is no laser marking is normal. Because it is Φ 3 mm, if it is a material other than MV 10 high speed steel, please resend the item immediately. Material quality · quality is important because it is planned to process with E groove groove width of less than 1.0 mm for E type retaining ring. It is mainly used for lathes, but it is also planned to be used for PCBV cutter for milling machine and also for outline processing of stainless steel plate (SUS 304), so please check firmly with manufacturer. Please contact the manufacturer directly with mail and mobile phone directly. Is it OK to mold round bite and use it without problems until private goods are resent? Is it? Φ 5 mm of simultaneous purchase has laser marking properly, I think that there is no problem.
This review is about item#68467935.