Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Completion tool bit, rectangular tool bit
  • Completion tool bit, rectangular tool bit
  • Completion tool bit, rectangular tool bit

Completion tool bit, rectangular tool bit 5 Kak x100 NK4

5.00 (1)
Item.#
04447737
Mfr.#
5 Kak x100 NK4
Package Qty.
1PC
Ship pack of
1
34.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Height (mm)
5
Material
NK4
Overall Length L (mm)
100
Overall Length (mm)
100
Width (mm)
5
Tolerance (mm)
0 - -0.12 ( W.H dimensions )
Size
Milli size
TRUSCO Part Number
112-3866
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Metal Processing
5
From Japan
On 2011-01-18 13:48:01
Satisfied!
This review is about item#04447737.