Buy more than* S$200* and get FREE SHIPPING

  • Completion tool bit, rectangular tool bit
  • Completion tool bit, rectangular tool bit
  • Completion tool bit, rectangular tool bit

Completion tool bit, rectangular tool bit 5 CAC X 80 NK4

5.00 (1)
Item.#
04447886
Mfr.#
5 CAC X 80 NK4
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Height (mm)
5
Material
NK4
Size
Millimeter dimensions
TRUSCO Part Number
112-3858
Width (mm)
5
Overall Length L (mm)
80
Overall Length (mm)
80
Tolerance (mm)
0 to -0.12 (W dimensions, H part)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Metal Processing
5
From Japan
On 2011-01-18 13:48:01
Satisfied!
This review is about item#04447737.