Buy more than* S$200* and get FREE SHIPPING

  • Complete bite, round bite
  • Complete bite, round bite
  • Complete bite, round bite

Complete bite, round bite 6 Mar x 100 MV10

2.00 (1)
Item.#
04448342
Mfr.#
6 Mar x 100 MV10
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
Shipped after 2018-05-30
Now we ship to...
...see all
Item Feature
Outside Diameter D (phi mm)
6
Tolerance D (mm)
0 to -0.018
Material
MV10
Overall Length L (mm)
100
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Aluminum cutting
2
From Japan
On 2017-04-18 08:30:42
It's easy to work with a soft rice cake. Next thing with different hardness.
This review is about item#4448412.