Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Complete bite, round bite
  • Complete bite, round bite
  • Complete bite, round bite

Complete bite, round bite 6 Mull x63 MV10

2.00 (1)
Item.#
04448403
Mfr.#
6 Mull x63 MV10
Package Qty.
1PC
Ship pack of
1
16.61 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Outside Diameter D (phi mm)
6
Tolerance D (mm)
0 - -0.018
Material
MV10
Overall Length L (mm)
63
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
アルミ切削
2
From Japan
On 2017-04-18 08:30:42
軟らかいもちが悪い 細工は、しやすい。次は、違う硬度の物を。
This review is about item#4448412.