Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Completion tool bit, rectangular tool bit
  • Completion tool bit, rectangular tool bit
  • Completion tool bit, rectangular tool bit

Completion tool bit, rectangular tool bit 6 CAC X 100 NK4

Item.#
04448446
Mfr.#
6 CAC X 100 NK4
Package Qty.
1PC
Ship pack of
1
34.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tolerance (mm)
0 to -0.12 (W dimensions, H part)
Height (mm)
6
Overall Length (mm)
100
Material
NK4
Overall Length L (mm)
100
Size
Millimeter dimensions
Width (mm)
6
TRUSCO Part Number
112-3904