Buy more than* S$200* and get FREE SHIPPING

  • Completion tool bit, rectangular tool bit
  • Completion tool bit, rectangular tool bit
  • Completion tool bit, rectangular tool bit

Completion tool bit, rectangular tool bit 6Squarex160 NK4

Item.#
04448516
Mfr.#
6Squarex160 NK4
Package Qty.
1PC
Ship pack of
1
65.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (mm)
160
Material
NK4
Tolerance (mm)
0 to -0.12 (dimension W H part)
Height (mm)
6
Width (mm)
6
TRUSCO Part Number
112-3921
Overall Length L (mm)
160
Size
Miri dimensions