Buy more than* S$200* and get FREE SHIPPING

  • Completion tool bit, rectangular tool bit
  • Completion tool bit, rectangular tool bit
  • Completion tool bit, rectangular tool bit

Completion tool bit, rectangular tool bit 6Squarex200 NK4

Item.#
04448552
Mfr.#
6Squarex200 NK4
Package Qty.
1PC
Ship pack of
1
82.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Material
NK4
Tolerance (mm)
0 to -0.12 (dimension W H part)
Height (mm)
6
Overall Length (mm)
200
TRUSCO Part Number
112-3939
Overall Length L (mm)
200
Size
Miri dimensions
Width (mm)
6